Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut Style

  • Mfr # shredstar X14

  • Zoro # G8507031


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Amperage Draw
1.3
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Color
White
Overall Dimensions
21.7 x 15.6 x 11"
Shredding Speed
9 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
shredstar X14
Zoro #
G8507031
UPC #
-
Country of Origin
China

Dimensions

Overall Dimensions
21.7 x 15.6 x 11"
Shred Size
5/32 in x 1-7/16 in
Throat Width
9 in
Height
21 45/64 in
Width
15 19/32 in
Depth
11 in

Details

Amperage Draw
1.3
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Color
White
Shredding Speed
9 fpm
Classification
Personal
Max. Shredding Capacity
14 Sheets
Cut Style
Cross-Cut
Duty
15/30
Voltage @ 60 Hz
115VAC
Phase
single
Wastebasket Capacity
6.1 gal
Security Level
3
Item
Paper Shredder
Standards
UL Listed
Voltage
115V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 14 Sheets, Shred Size 5/32 in x 1-7/16 in, Shredding Speed 9 fpm, Wastebasket Capacity 6.1 gal, Classification Personal, Security Level 3, Duty 15/30, Voltage 115V AC, Single Phase, Amperage Draw 1.3 A, Throat Width 9 in, Color White, Depth 11 in, Height 21 45/64 in, Width 15 19/32 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.