Zoro Homepage

Paper Shredder, Cross-Cut Style

  • Mfr # shredstar X17

  • Zoro # G8506998


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Shredding Speed
9 fpm
Classification
Personal
Security Level
3
Phase
single
Overall Dimensions
21.7 x 15.6 x 11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
shredstar X17
Zoro #
G8506998
UPC #
-
Country of Origin
China

Dimensions

Overall Dimensions
21.7 x 15.6 x 11"
Throat Width
9 in
Shred Size
5/32 in x 1-7/16 in
Depth
11 in
Width
15 19/32 in
Height
21 45/64 in

Details

Shredding Speed
9 fpm
Classification
Personal
Security Level
3
Phase
single
Amperage Draw
3.3
Standards
UL Listed
Voltage @ 60 Hz
115VAC
Max. Shredding Capacity
17 Sheets
Cut Style
Cross-Cut
Duty
15/30
Wastebasket Capacity
6.9 gal
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Item
Paper Shredder
Color
White
Voltage
115V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 17 Sheets, Shred Size 5/32 in x 1-7/16 in, Shredding Speed 9 fpm, Wastebasket Capacity 6.9 gal, Classification Personal, Security Level 3, Duty 15/30, Voltage 115V AC, Single Phase, Amperage Draw 3.3 A, Throat Width 9 in, Color White, Depth 11 in, Height 21 45/64 in, Width 15 19/32 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.