Zoro Homepage

Paper Shredder, Cross-Cut Style

  • Mfr # shredstar X20

  • Zoro # G8507138


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Security Level
3
Cut Style
Cross-Cut
Max. Shredding Capacity
20 Sheets
Shredding Speed
9 fpm
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
shredstar X20
Zoro #
G8507138
UPC #
-
Country of Origin
China

Dimensions

Overall Dimensions
21.7 x 15.6 x 11"
Throat Width
9 in
Shred Size
5/32 in x 1-7/16 in
Depth
11 13/16 in
Width
15 23/64 in
Height
23 27/64 in

Details

Security Level
3
Cut Style
Cross-Cut
Max. Shredding Capacity
20 Sheets
Shredding Speed
9 fpm
Standards
UL Listed
Classification
Personal
Amperage Draw
3.06
Duty
15/30
Phase
single
Item
Paper Shredder
Wastebasket Capacity
6.9 gal
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Color
White
Voltage @ 60 Hz
115VAC
Voltage
120V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 20 Sheets, Shred Size 5/32 in x 1-7/16 in, Shredding Speed 9 fpm, Wastebasket Capacity 6.9 gal, Classification Personal, Security Level 3, Duty 15/30, Voltage 120V AC, Single Phase, Amperage Draw 3.06 A, Throat Width 9 in, Color White, Depth 11 13/16 in, Height 23 27/64 in, Width 15 23/64 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.