Zoro Homepage

Paper Shredder, Cross-Cut Style

  • Mfr # shredstar X8

  • Zoro # G1836578


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
White
Voltage @ 60 Hz
115VAC
Throat Width
8 3/4 in
Wastebasket Capacity
4.8 gal
Cut Style
Cross-Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
shredstar X8
Zoro #
G1836578
UPC #
04026631052504
Country of Origin
China

Dimensions

Throat Width
8 3/4 in
Overall Dimensions
17.5 x 13.6 x 9.6"
Shred Size
3/16 in x 1-1/8 in
Height
15 15/16 in
Width
13 13/64 in
Depth
8 55/64 in

Details

Color
White
Voltage @ 60 Hz
115VAC
Wastebasket Capacity
4.8 gal
Cut Style
Cross-Cut
Duty
4/15
Max. Shredding Capacity
8 Sheets
Phase
single
Classification
Personal
Shredding Speed
8.3 fpm
Security Level
3
Item
Paper Shredder
Amperage Draw
2.1
Standards
UL Listed
Shreds
CDs, Credit Cards, Paper, Staples
Voltage
115V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 8 Sheets, Shred Size 3/16 in x 1-1/8 in, Shredding Speed 9 fpm, Wastebasket Capacity 4.8 gal, Classification Personal, Security Level 3, Duty 4/15, Voltage 115V AC, Single Phase, Amperage Draw 2.1 A, Throat Width 8 3/4 in, Color White, Depth 8 55/64 in, Height 15 15/16 in, Width 13 13/64 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.