Paper Shredder, Cross-Cut, White, 21 gal.
Mfr # Pure 530c
Zoro # G4291205
product price: $1,049.99
/ea
Free Shipping & Returns
Key Features
Wastebasket Capacity
21 gal
Security Level
3
Shred Size
3/16 in x 1-1/8 in
Shreds
CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples
Duty
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Pure 530c
Zoro #
G4291205
UPC #
-
Country of Origin
Germany
Dimensions
Shred Size
3/16 in x 1-1/8 in
Throat Width
12 in
Overall Dimensions
28 x 19.5 x 14.25"
Depth
14 1/4 in
Height
28 in
Width
19 1/2 in
Details
Wastebasket Capacity
21 gal
Security Level
3
Shreds
CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples
Duty
Continuous
Phase
single
Color
White
Classification
Large office
Item
Paper Shredder
Cut Style
Cross-Cut
Shredding Speed
12.8 fpm
Max. Shredding Capacity
18 Sheets
Voltage @ 60 Hz
115VAC
Standards
DIN 66399; UL Listed
Voltage
115V AC
Application
Office
Description
Paper Shredder, Shreds CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 18 Sheets, Shred Size 3/16 in x 1-1/8 in, Shredding Speed 13 fpm, Wastebasket Capacity 21 gal, Classification Large Office, Security Level 3, Duty Continuous, Voltage 115V AC, Single Phase, Throat Width 12 in, Color White, Depth 14 1/4 in, Height 28 in, Width 19 1/2 in, Standards DIN 66399; UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.