Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut, White, 39.6 gal.

  • Mfr # Pure 830c

  • Zoro # G6159968


product price: $3,953.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Phase
single
Duty
Continuous
Shred Size
3/16 in x 1-1/8 in
Security Level
3
Overall Dimensions
37.5 x 22.7 x 21.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pure 830c
Zoro #
G6159968
UPC #
-
Country of Origin
Germany

Dimensions

Shred Size
3/16 in x 1-1/8 in
Overall Dimensions
37.5 x 22.7 x 21.5"
Throat Width
13 in
Height
37 1/2 in
Depth
21 1/2 in
Width
22 45/64 in

Details

Phase
single
Duty
Continuous
Security Level
3
Item
Paper Shredder
Max. Shredding Capacity
40 Sheets
Voltage @ 60 Hz
115VAC
Classification
Departmental
Shreds
CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples
Color
White
Wastebasket Capacity
39.6 gal
Cut Style
Cross-Cut
Shredding Speed
19.5 fpm
Standards
DIN 66399
Voltage
115V AC

Description

Paper Shredder, Shreds CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 41 Sheets, Shred Size 3/16 in x 1-1/8 in, Shredding Speed 22 fpm, Wastebasket Capacity 39.6 gal, Classification Departmental, Security Level 3, Duty Continuous, Voltage 115V AC, Single Phase, Throat Width 13 in, Color White, Depth 21 1/2 in, Height 37 1/2 in, Width 22 45/64 in, Standards DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.