Paper Shredder, Cross-Cut, White, 5.3 gal.
Mfr # Pure 120c
Zoro # G4291257
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Overall Dimensions
18.3 x 14.4 x 10.1"
Security Level
3
Throat Width
9 in
Color
White
Phase
single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Pure 120c
Zoro #
G4291257
UPC #
04026631054041
Country of Origin
Germany
Dimensions
Overall Dimensions
18.3 x 14.4 x 10.1"
Throat Width
9 in
Shred Size
5/32 in x 1 in
Depth
10 3/32 in
Height
18 19/64 in
Width
14 13/32 in
Details
Security Level
3
Color
White
Phase
single
Cut Style
Cross-Cut
Item
Paper Shredder
Max. Shredding Capacity
7 Sheets
Shreds
Credit Cards, Paper, Paper Clips, Staples
Duty
3/30
Shredding Speed
8.6 fpm
Voltage @ 60 Hz
115VAC
Classification
Small office
Wastebasket Capacity
5.3 gal
Standards
DIN 66399
Voltage
115V AC
Description
Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 7 Sheets, Shred Size 5/32 in x 1 in, Shredding Speed 9 fpm, Wastebasket Capacity 5.3 gal, Classification Small Office, Security Level 3, Duty 3/30, Voltage 115V AC, Single Phase, Throat Width 9 in, Color White, Depth 10 3/32 in, Height 18 19/64 in, Width 14 13/32 in, Standards DIN 66399
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.