Paper Shredder, Cross-Cut, White, 6.6 gal.
Mfr # Pure 320c
Zoro # G4291211
product price: $636.99
/ea
Free Shipping & Returns
Key Features
Shred Size
1/8 in x 1-1/8 in
Shredding Speed
9.8 fpm
Voltage @ 60 Hz
115VAC
Wastebasket Capacity
6.6 gal
Classification
Small office
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Pure 320c
Zoro #
G4291211
UPC #
-
Country of Origin
Germany
Dimensions
Shred Size
1/8 in x 1-1/8 in
Throat Width
9 in
Overall Dimensions
21.9 x 14.4 x 10"
Width
14 13/32 in
Height
21 29/32 in
Depth
10 in
Details
Shredding Speed
9.8 fpm
Voltage @ 60 Hz
115VAC
Wastebasket Capacity
6.6 gal
Classification
Small office
Duty
7/16
Item
Paper Shredder
Shreds
Credit Cards, Paper, Paper Clips, Staples
Color
White
Security Level
3
Phase
single
Max. Shredding Capacity
9 Sheets
Cut Style
Cross-Cut
Standards
DIN 66399; UL Listed
Voltage
115V AC
Application
Office
Description
Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 9 Sheets, Shred Size 1/8 in x 1-1/8 in, Shredding Speed 10 fpm, Wastebasket Capacity 6.6 gal, Classification Small Office, Security Level 3, Duty 7/16, Voltage 115V AC, Single Phase, Throat Width 9 in, Color White, Depth 10 in, Height 21 29/32 in, Width 14 13/32 in, Standards DIN 66399; UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.