Zoro Homepage

Paper Shredder, Cross-Cut, White, 8.6 fpm

  • Mfr # Pure 220c

  • Zoro # G4291239


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Overall Dimensions
18.3 x 14.4 x 10.1"
Voltage @ 60 Hz
115VAC
Throat Width
9 in
Shreds
Credit Cards, Paper, Paper Clips, Staples
Security Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pure 220c
Zoro #
G4291239
UPC #
-
Country of Origin
Germany

Dimensions

Overall Dimensions
18.3 x 14.4 x 10.1"
Throat Width
9 in
Shred Size
5/32 in x 1 in
Height
18 19/64 in
Width
14 13/32 in
Depth
10 3/32 in

Details

Voltage @ 60 Hz
115VAC
Shreds
Credit Cards, Paper, Paper Clips, Staples
Security Level
3
Cut Style
Cross-Cut
Item
Paper Shredder
Shredding Speed
8.6 fpm
Max. Shredding Capacity
8 Sheets
Phase
single
Duty
3/60
Color
White
Wastebasket Capacity
5.3 gal
Classification
Small office
Standards
DIN 66399
Voltage
115V AC
Application
Office

Description

Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 8 Sheets, Shred Size 5/32 in x 1 in, Shredding Speed 9 fpm, Wastebasket Capacity 5.3 gal, Classification Small Office, Security Level 3, Duty 3/60, Voltage 115V AC, Single Phase, Throat Width 9 in, Color White, Depth 10 3/32 in, Height 18 19/64 in, Width 14 13/32 in, Standards DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.