Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut, White, 9.2 gal.

  • Mfr # Pure 420c

  • Zoro # G4291309


product price: $714.59
/ea
Free Shipping & Returns

Key Features

Max. Shredding Capacity
16 Sheets
Cut Style
Cross-Cut
Classification
Small office
Security Level
3
Shredding Speed
12.8 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pure 420c
Zoro #
G4291309
UPC #
-
Country of Origin
Germany

Dimensions

Shred Size
3/16 in x 1-1/8 in
Throat Width
9 1/2 in
Overall Dimensions
24.5 x 15.6 x 11.5"
Depth
11 1/2 in
Width
15 19/32 in
Height
24 1/2 in

Details

Item
Paper Shredder
Max. Shredding Capacity
16 Sheets
Cut Style
Cross-Cut
Classification
Small office
Security Level
3
Shredding Speed
12.8 fpm
Shreds
CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples
Phase
single
Duty
Continuous
Voltage @ 60 Hz
115VAC
Color
White
Wastebasket Capacity
9.2 gal
Standards
DIN 66399; UL Listed
Voltage
115V AC
Application
Office

Description

Paper Shredder, Shreds CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 16 Sheets, Shred Size 3/16 in x 1-1/8 in, Shredding Speed 13 fpm, Wastebasket Capacity 9.2 gal, Classification Small Office, Security Level 3, Duty Continuous, Voltage 115V AC, Single Phase, Throat Width 9 1/2 in, Color White, Depth 11 1/2 in, Height 24 1/2 in, Width 15 19/32 in, Standards DIN 66399; UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.