Paper Shredder, Cross-Cut, White, Personal
Mfr # C14c
Zoro # G4313806
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Duty
3/30
Max. Shredding Capacity
6 Sheets
Shred Size
5/32 in x 1 in
Amperage Draw
3.7
Phase
single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14c
Zoro #
G4313806
UPC #
-
Country of Origin
Germany
Dimensions
Shred Size
5/32 in x 1 in
Overall Dimensions
17.9 x 14.4 x 10.2"
Throat Width
9 1/2 in
Depth
10 13/64 in
Height
17 29/32 in
Width
14 13/32 in
Details
Duty
3/30
Max. Shredding Capacity
6 Sheets
Amperage Draw
3.7
Phase
single
Color
White
Item
Paper Shredder
Wastebasket Capacity
5.3 gal
Shreds
Credit Cards, Paper, Paper Clips, Staples
Classification
Personal
Cut Style
Cross-Cut
Voltage @ 60 Hz
115V
Security Level
3
Shredding Speed
8.7 fpm
Standards
DIN 66399
Voltage
115V AC
Application
Home/Office
Description
Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 6 Sheets, Shred Size 5/32 in x 1 in, Shredding Speed 9 fpm, Wastebasket Capacity 5.3 gal, Classification Personal, Security Level 3, Duty 3/30, Voltage 115V AC, Single Phase, Amperage Draw 3.7 A, Throat Width 9 1/2 in, Color White, Depth 10 13/64 in, Height 17 29/32 in, Width 14 13/32 in, Standards DIN 66399
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.