Paper Shredder, High-Security Style
Mfr # SECURIO AF150L5
Zoro # G8507086
product price: $1,607.99
/ea
Free Shipping & Returns
Key Features
Classification
Large office
Wastebasket Capacity
9 gal
Shred Size
1/32 in x 7/16 in
Phase
Single
Duty
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SECURIO AF150L5
Zoro #
G8507086
UPC #
-
Country of Origin
Germany
Dimensions
Shred Size
1/32 in x 7/16 in
Throat Width
9 1/2 in
Overall Dimensions
29.1 x 15.5 x 15"
Depth
15 in
Height
29 3/32 in
Width
15 1/2 in
Details
Classification
Large office
Wastebasket Capacity
9 gal
Phase
Single
Duty
Continuous
Standards
UL listed
Max. Shredding Capacity
130 Sheets
Item
Paper Shredder
Amperage Draw
4.9
Shredding Speed
13 fpm
Cut Style
High-Security
Voltage @ 60 Hz
115VAC
Security Level
6
Color
White
Shreds
Paper, Paper Clips, Staples
Voltage
115V AC
Description
Paper Shredder, Shreds Paper, Paper Clips, Staples, Cut Style High-Security, Max. Shredding Capacity 150 Sheets, Shred Size 1/32 in x 7/16 in, Shredding Speed 13 fpm, Wastebasket Capacity 9 gal, Classification Large Office, Security Level 6, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 9 1/2 in, Color White, Depth 15 in, Height 29 3/32 in, Width 15 1/2 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.