Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, High-Security Style

  • Mfr # SECURIO AF300L5

  • Zoro # G8506989


product price: $1,784.99
/ea
Free Shipping & Returns

Key Features

Classification
Large office
Shreds
Paper, Paper Clips, Staples
Wastebasket Capacity
9 gal
Shredding Speed
12.8 fpm
Throat Width
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO AF300L5
Zoro #
G8506989
UPC #
-
Country of Origin
Germany

Dimensions

Throat Width
9 1/2 in
Overall Dimensions
32.9 x 15.5 x 17.1"
Shred Size
1/32 in x 7/16 in
Width
15 1/2 in
Depth
17 3/32 in
Height
32 29/32 in

Details

Classification
Large office
Shreds
Paper, Paper Clips, Staples
Wastebasket Capacity
9 gal
Shredding Speed
12.8 fpm
Voltage @ 60 Hz
115VAC
Amperage Draw
4.9
Standards
UL Listed
Max. Shredding Capacity
300 Sheets
Phase
single
Color
White
Cut Style
High-Security
Security Level
6
Item
Paper Shredder
Duty
Continuous
Voltage
115V AC

Description

Paper Shredder, Shreds Paper, Paper Clips, Staples, Cut Style High-Security, Max. Shredding Capacity 300 Sheets, Shred Size 1/32 in x 7/16 in, Shredding Speed 13 fpm, Wastebasket Capacity 9 gal, Classification Large Office, Security Level 6, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 9 1/2 in, Color White, Depth 17 3/32 in, Height 32 29/32 in, Width 15 1/2 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.