Zoro Homepage

Paper Shredder, Industrial, 208V

  • Mfr # HSM3513

  • Zoro # G314644478


product price: $33,516.99
/ea
Item requires special delivery charges. A $675.00 per item surcharge will be applied.

Key Features

Shreds
CDs, Computer Listings, Credit Cards, DVDs, Floppy Disks, Paper, Paper Clips, Staples, USB Sticks
Standards
CE-Certified, GS, TUV
Classification
Industrial
Max. Shredding Capacity
104 Sheets
Cut Style
Strip-Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM3513
Zoro #
G314644478
UPC #
4026631080392
Country of Origin
Germany

Dimensions

Shred Size
1/4 in
Throat Width
16 7/8 in
Depth
85 5/8 in
Width
43 63/64 in
Height
77 63/64 in

Details

Shreds
CDs, Computer Listings, Credit Cards, DVDs, Floppy Disks, Paper, Paper Clips, Staples, USB Sticks
Standards
CE-Certified, GS, TUV
Classification
Industrial
Max. Shredding Capacity
104 Sheets
Cut Style
Strip-Cut
Duty
Continuous
Item
Paper Shredder
Voltage
208V

Description

Paper Shredder, Shreds CDs, Computer Listings, Credit Cards, DVDs, Floppy Disks, Paper, Paper Clips, Staples, USB Sticks, Cut Style Strip-Cut, Max. Shredding Capacity 104 Sheets, Shred Size 1/4 in, Classification Industrial, Security Level 2, Duty Continuous, Voltage 208V, Throat Width 16 7/8 in, Depth 85 5/8 in, Height 77 63/64 in, Width 43 63/64 in, Standards CE-Certified, GS, TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.