Zoro Homepage

Paper Shredder, Industrial, 208V

  • Mfr # HSM3514

  • Zoro # G414644491


product price: $28,461.99
/ea
Item requires special delivery charges. A $675.00 per item surcharge will be applied.

Key Features

Classification
Industrial
Shreds
CDs, Computer Listings, Credit Cards, DVDs, Floppy Disks, Paper, Paper Clips, Staples, USB Sticks
Max. Shredding Capacity
96 Sheets
Duty
Continuous
Shred Size
1/4 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM3514
Zoro #
G414644491
UPC #
4026631080408
Country of Origin
Germany

Dimensions

Shred Size
1/4 in x 2 in
Throat Width
16 7/8 in
Height
77 63/64 in
Width
43 63/64 in
Depth
85 5/8 in

Details

Classification
Industrial
Item
Paper Shredder
Shreds
CDs, Computer Listings, Credit Cards, DVDs, Floppy Disks, Paper, Paper Clips, Staples, USB Sticks
Max. Shredding Capacity
96 Sheets
Duty
Continuous
Cut Style
Cross-Cut
Standards
CE-Certified, GS, TUV
Voltage
208V

Description

Paper Shredder, Shreds CDs, Computer Listings, Credit Cards, DVDs, Floppy Disks, Paper, Paper Clips, Staples, USB Sticks, Cut Style Cross-Cut, Max. Shredding Capacity 96 Sheets, Shred Size 1/4 in x 2 in, Classification Industrial, Security Level 3, Duty Continuous, Voltage 208V, Throat Width 16 7/8 in, Depth 85 5/8 in, Height 77 63/64 in, Width 43 63/64 in, Standards CE-Certified, GS, TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.