Paper Shredder, Micro-Cut Style
Mfr # SECURIO B22cL4
Zoro # G8507077
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Classification
Small office
Shred Size
1/16 in x 9/16 in
Shreds
Credit Cards, Paper, Paper Clips, Staples
Phase
single
Cut Style
Micro-cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SECURIO B22cL4
Zoro #
G8507077
UPC #
-
Country of Origin
Germany
Dimensions
Shred Size
1/16 in x 9/16 in
Throat Width
9 1/2 in
Overall Dimensions
23.1 x 14.8 x 11.3"
Width
14 51/64 in
Depth
11 19/64 in
Height
23 3/32 in
Details
Classification
Small office
Shreds
Credit Cards, Paper, Paper Clips, Staples
Phase
single
Cut Style
Micro-cut
Item
Paper Shredder
Wastebasket Capacity
8.7 gal
Shredding Speed
16 fpm
Color
White
Voltage @ 60 Hz
115VAC
Duty
Continuous
Security Level
5
Standards
UL Listed
Max. Shredding Capacity
11 Sheets
Amperage Draw
3.7
Voltage
115V AC
Description
Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 11 Sheets, Shred Size 1/16 in x 9/16 in, Shredding Speed 16 fpm, Wastebasket Capacity 8.7 gal, Classification Small Office, Security Level 5, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 3.7 A, Throat Width 9 1/2 in, Color White, Depth 11 19/64 in, Height 23 3/32 in, Width 14 51/64 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.