Zoro Homepage

Paper Shredder, Micro-Cut Style

  • Mfr # SECURIO B26cL4

  • Zoro # G8507217


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Voltage @ 60 Hz
115VAC
Classification
Small office
Max. Shredding Capacity
13 Sheets
Color
White
Shred Size
1/16 in x 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO B26cL4
Zoro #
G8507217
UPC #
-
Country of Origin
Germany

Dimensions

Shred Size
1/16 in x 9/16 in
Overall Dimensions
26.6 x 19.6 x 15.6"
Throat Width
9 1/2 in
Height
26 19/32 in
Width
19 19/32 in
Depth
15 19/32 in

Details

Voltage @ 60 Hz
115VAC
Classification
Small office
Max. Shredding Capacity
13 Sheets
Color
White
Cut Style
Micro-cut
Shreds
Credit Cards, Paper, Paper Clips, Staples
Amperage Draw
4.9
Shredding Speed
13 fpm
Phase
single
Standards
UL Listed
Duty
Continuous
Item
Paper Shredder
Wastebasket Capacity
14.5 gal
Security Level
5
Voltage
115V AC

Description

Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 13 Sheets, Shred Size 1/16 in x 9/16 in, Shredding Speed 13 fpm, Wastebasket Capacity 14.5 gal, Classification Small Office, Security Level 5, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 9 1/2 in, Color White, Depth 15 19/32 in, Height 26 19/32 in, Width 19 19/32 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.