Paper Shredder, Micro-Cut Style
Mfr # SECURIO B34cL4
Zoro # G9212038
product price: $2,108.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Wastebasket Capacity
26.4 gal
Shredding Speed
17 fpm
Max. Shredding Capacity
15 Sheets
Amperage Draw
5.6
Phase
single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SECURIO B34cL4
Zoro #
G9212038
UPC #
-
Country of Origin
Germany
Dimensions
Overall Dimensions
33.3 x 21.3 x 17.3"
Throat Width
12 1/4 in
Shred Size
1/16 in x 9/16 in
Height
33 19/64 in
Width
21 19/64 in
Depth
17 19/64 in
Details
Wastebasket Capacity
26.4 gal
Shredding Speed
17 fpm
Max. Shredding Capacity
15 Sheets
Amperage Draw
5.6
Phase
single
Shreds
Credit Cards, Paper, Paper Clips, Staples
Color
White
Duty
Continuous
Voltage @ 60 Hz
115VAC
Item
Paper Shredder
Cut Style
Micro-cut
Security Level
5
Classification
Large office
Standards
UL Listed
Voltage
115V AC
Description
Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 15 Sheets, Shred Size 1/16 in x 9/16 in, Shredding Speed 17 fpm, Wastebasket Capacity 26.4 gal, Classification Large Office, Security Level 5, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 5.6 A, Throat Width 12 1/4 in, Color White, Depth 17 19/64 in, Height 33 19/64 in, Width 21 19/64 in, Standards UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.