Paper Shredder, Micro-Cut Style
Mfr # SECURIO P40cL4
Zoro # G8506900
product price: $5,166.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
White
Max. Shredding Capacity
24 Sheets
Shred Size
1/16 in x 9/16 in
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Classification
Departmental
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SECURIO P40cL4
Zoro #
G8506900
UPC #
-
Country of Origin
Germany
Dimensions
Shred Size
1/16 in x 9/16 in
Throat Width
13 in
Overall Dimensions
36.9 x 23.5 x 22.5"
Height
36 29/32 in
Width
23 1/2 in
Depth
22 1/2 in
Details
Item
Paper Shredder
Color
White
Max. Shredding Capacity
24 Sheets
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Classification
Departmental
Phase
single
Cut Style
Micro-cut
Voltage @ 60 Hz
115VAC
Shredding Speed
18 fpm
Duty
Continuous
Security Level
5
Standards
UL Listed
Amperage Draw
11 A
Wastebasket Capacity
40 gal
Voltage
115V AC
Description
Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 24 Sheets, Shred Size 1/16 in x 9/16 in, Shredding Speed 18 fpm, Wastebasket Capacity 40 gal, Classification Departmental, Security Level 5, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 11 A, Throat Width 13 in, Color White, Depth 22 1/2 in, Height 36 29/32 in, Width 23 1/2 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.