Zoro Homepage

Paper Shredder, Micro-Cut Style

  • Mfr # shredstar X6pro

  • Zoro # G1813268


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Security Level
5
Voltage @ 60 Hz
115VAC
Overall Dimensions
18.3 x 13.6 x 9.6"
Cut Style
Micro-cut
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
shredstar X6pro
Zoro #
G1813268
UPC #
-
Country of Origin
China

Dimensions

Overall Dimensions
18.3 x 13.6 x 9.6"
Shred Size
1/16 in x 5/8 in
Throat Width
8 3/4 in
Depth
9 43/64 in
Width
13 19/32 in
Height
17 1/2 in

Details

Security Level
5
Voltage @ 60 Hz
115VAC
Cut Style
Micro-cut
Item
Paper Shredder
Color
White
Phase
single
Amperage Draw
2.18
Classification
Personal
Duty
7/45
Shreds
CDs, Credit Cards, Paper, Staples
Max. Shredding Capacity
6 Sheets
Shredding Speed
8.3 fpm
Standards
UL Listed
Wastebasket Capacity
5.3 gal
Voltage
120V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 6 Sheets, Shred Size 1/16 in x 5/8 in, Shredding Speed 9 fpm, Wastebasket Capacity 5.3 gal, Classification Personal, Security Level 5, Duty 7/45, Voltage 120V AC, Single Phase, Amperage Draw 2.18 A, Throat Width 8 3/4 in, Color White, Depth 9 43/64 in, Height 17 1/2 in, Width 13 19/32 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.