Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Micro-Cut, Wht, Commercial

  • Mfr # P44c L4

  • Zoro # G4313779


product price: $6,438.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Amperage Draw
12 A
Phase
single
Wastebasket Capacity
55 gal
Shred Size
1/16 in x 9/16 in
Security Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P44c L4
Zoro #
G4313779
UPC #
-
Country of Origin
Germany

Dimensions

Shred Size
1/16 in x 9/16 in
Overall Dimensions
40.4 x 27.6 x 23.3"
Throat Width
16 in
Height
40 13/32 in
Width
27 19/32 in
Depth
23 19/64 in

Details

Amperage Draw
12 A
Item
Paper Shredder
Phase
single
Wastebasket Capacity
55 gal
Security Level
4
Cut Style
Micro-Cut
Duty
Continuous
Shreds
CDs/DVDs, Credit Cards, Disks, Paper, Paper Clips, Staples, USBs
Shredding Speed
18 fpm
Classification
Commercial
Voltage @ 60 Hz
115V
Max. Shredding Capacity
30 Sheets
Color
White
Standards
UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
115V AC

Description

Paper Shredder, Shreds CDs/DVDs, Credit Cards, Disks, Paper, Paper Clips, Staples, USBs, Cut Style Micro-Cut, Max. Shredding Capacity 30 Sheets, Shred Size 1/16 in x 9/16 in, Shredding Speed 18 fpm, Wastebasket Capacity 55 gal, Classification Commercial, Security Level 4, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 12 A, Throat Width 16 in, Color White, Depth 23 19/64 in, Height 40 13/32 in, Width 27 19/32 in, Standards UL Approved; CE-Certified; DIN 32757-1; DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.