Paper Shredder, Micro-Cut, Wht, Large Offce
Mfr # B35c L4
Zoro # G4313797
product price: $2,141.99
/ea
Free Shipping & Returns
Key Features
Throat Width
15 3/4 in
Voltage @ 60 Hz
115V
Max. Shredding Capacity
18 Sheets
Overall Dimensions
34.25 x 24.3 x 20.67"
Classification
Large Office
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B35c L4
Zoro #
G4313797
UPC #
-
Country of Origin
Germany
Dimensions
Throat Width
15 3/4 in
Overall Dimensions
34.25 x 24.3 x 20.67"
Shred Size
1/16 in x 9/16 in
Width
24 19/64 in
Height
34 1/4 in
Depth
20 43/64 in
Details
Voltage @ 60 Hz
115V
Item
Paper Shredder
Max. Shredding Capacity
18 Sheets
Classification
Large Office
Wastebasket Capacity
34.3 gal
Cut Style
Micro-Cut
Shredding Speed
15.75 fpm
Amperage Draw
5.6
Duty
Continuous
Security Level
4
Color
White
Shreds
Credit Cards, Paper, Paper Clips, Staples
Phase
single
Standards
UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
115V AC
Description
Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 18 Sheets, Shred Size 1/16 in x 9/16 in, Shredding Speed 16 fpm, Wastebasket Capacity 34.3 gal, Classification Large Office, Security Level 4, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 5.6 A, Throat Width 15 3/4 in, Color White, Depth 20 43/64 in, Height 34 1/4 in, Width 24 19/64 in, Standards UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.