Zoro Homepage

Paper Shredder, Strip-Cut, 28 to 30 Sheets

  • Mfr # B24s

  • Zoro # G6694432


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Shredding Speed
13 fpm
Color
White
Voltage @ 60 Hz
115VCA
Overall Dimensions
23.8 x 12.5 x 15.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24s
Zoro #
G6694432
UPC #
026631033002
Country of Origin
Germany

Dimensions

Overall Dimensions
23.8 x 12.5 x 15.5"
Throat Width
9 1/2 in
Shred Size
1/4 in
Height
23 51/64 in
Width
12 1/2 in
Depth
15 1/2 in

Details

Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Shredding Speed
13 fpm
Color
White
Voltage @ 60 Hz
115VCA
Duty
Continuous
Cut Style
Strip-Cut
Wastebasket Capacity
9 gal
Phase
single
Max. Shredding Capacity
30 Sheets
Classification
Small office
Amperage Draw
4.9
Security Level
2
Item
Paper Shredder
Standards
UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
115V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 30 Sheets, Shred Size 1/4 in, Shredding Speed 13 fpm, Wastebasket Capacity 9 gal, Classification Small Office, Security Level 2, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 9 1/2 in, Color White, Depth 15 1/2 in, Height 23 51/64 in, Width 12 1/2 in, Standards UL Approved; CE-Certified; DIN 32757-1; DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.