Paper Shredder, Strip-Cut, 35 to 37 Sheets
Mfr # SECURIO B34S
Zoro # G7072405
product price: $1,553.99
/ea
Free Shipping & Returns
Key Features
Throat Width
12 1/4 in
Color
White
Shred Size
1/4 in
Wastebasket Capacity
26.4 gal
Cut Style
Strip-Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SECURIO B34S
Zoro #
G7072405
UPC #
04026631034500
Country of Origin
Germany
Dimensions
Throat Width
12 1/4 in
Shred Size
1/4 in
Overall Dimensions
33.3 x 21.3 x 17.3"
Depth
17 19/64 in
Width
21 19/64 in
Height
33 19/64 in
Details
Color
White
Wastebasket Capacity
26.4 gal
Cut Style
Strip-Cut
Shredding Speed
17 fpm
Security Level
2
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Classification
Large office
Item
Paper Shredder
Duty
Continuous
Max. Shredding Capacity
37 Sheets
Voltage @ 60 Hz
115VAC
Amperage Draw
5.6
Phase
single
Standards
UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
120V AC
Description
Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 37 Sheets, Shred Size 1/4 in, Shredding Speed 17 fpm, Wastebasket Capacity 26.4 gal, Classification Large Office, Security Level 2, Duty Continuous, Voltage 120V AC, Single Phase, Amperage Draw 5.6 A, Throat Width 12 1/4 in, Color White, Depth 17 19/64 in, Height 33 19/64 in, Width 21 19/64 in, Standards UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.