Paper Shredder, Strip-Cut, 47 to 49 Sheets
Mfr # SECURIO P36S
Zoro # G9810227
product price: $3,507.99
/eaKey Features
Voltage @ 60 Hz
115VAC
Phase
single
Shred Size
1/4 in
Amperage Draw
7 A
Duty
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SECURIO P36S
Zoro #
G9810227
UPC #
00026631028381
Country of Origin
Germany
Dimensions
Shred Size
1/4 in
Throat Width
13 in
Overall Dimensions
36.9 x 22.8 x 21.7"
Height
36 29/32 in
Depth
21 45/64 in
Width
22 51/64 in
Details
Voltage @ 60 Hz
115VAC
Phase
single
Amperage Draw
7 A
Duty
Continuous
Max. Shredding Capacity
49 Sheets
Shreds
CDs, Credit Cards, Disks, Paper, Paper Clips, Staples
Color
White
Shredding Speed
18 fpm
Security Level
2
Item
Paper Shredder
Cut Style
Strip-Cut
Classification
Large office
Wastebasket Capacity
38.3 gal
Standards
UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
120V AC
Description
Paper Shredder, Shreds CDs, Credit Cards, Disks, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 49 Sheets, Shred Size 1/4 in, Shredding Speed 18 fpm, Wastebasket Capacity 38.3 gal, Classification Large Office, Security Level 2, Duty Continuous, Voltage 120V AC, Single Phase, Amperage Draw 7 A, Throat Width 13 in, Color White, Depth 21 45/64 in, Height 36 29/32 in, Width 22 51/64 in, Standards UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.