Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Strip-Cut, 58 to 60 Sheets

  • Mfr # SECURIO P40S

  • Zoro # G9833214


product price: $4,257.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Shredding Speed
18 fpm
Classification
Departmental
Duty
Continuous
Amperage Draw
7 A
Throat Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO P40S
Zoro #
G9833214
UPC #
04026631034203
Country of Origin
Germany

Dimensions

Throat Width
13 in
Shred Size
1/4 in
Overall Dimensions
36.9 x 23.5 x 22.5"
Width
23 1/2 in
Height
36 29/32 in
Depth
22 1/2 in

Details

Shredding Speed
18 fpm
Classification
Departmental
Duty
Continuous
Item
Paper Shredder
Amperage Draw
7 A
Cut Style
Strip-Cut
Security Level
2
Max. Shredding Capacity
60 Sheets
Shreds
CDs, Credit Cards, Disks, Paper, Paper Clips, Staples
Phase
single
Voltage @ 60 Hz
115VAC
Color
White
Wastebasket Capacity
40 gal
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
120V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Disks, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 60 Sheets, Shred Size 1/4 in, Shredding Speed 18 fpm, Wastebasket Capacity 40 gal, Classification Departmental, Security Level 2, Duty Continuous, Voltage 120V AC, Single Phase, Amperage Draw 7 A, Throat Width 13 in, Color White, Depth 22 1/2 in, Height 36 29/32 in, Width 23 1/2 in, Standards UL Approved; CE-Certified; DIN 32757-1; DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.