Zoro Homepage

Paper Shredder, Strip-Cut, 76 to 78 Sheets

  • Mfr # SECURIO P44S

  • Zoro # G9833196


product price: $5,177.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Amperage Draw
12 A
Shred Size
1/4 in
Classification
Departmental
Duty
Continuous
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO P44S
Zoro #
G9833196
UPC #
00026631036409
Country of Origin
Germany

Dimensions

Shred Size
1/4 in
Throat Width
16 in
Overall Dimensions
40.4 x 27.6 x 23.3"
Width
27 19/32 in
Height
40 13/32 in
Depth
23 19/64 in

Details

Amperage Draw
12 A
Classification
Departmental
Duty
Continuous
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Wastebasket Capacity
55 gal
Cut Style
Strip-Cut
Color
White
Shreds
CDs, Credit Cards, Disks, Paper, Paper Clips, Staples, USBs
Item
Paper Shredder
Shredding Speed
18 fpm
Max. Shredding Capacity
78 Sheets
Security Level
2
Voltage @ 60 Hz
115VAC
Phase
Single
Standards
UL Approved; CE-Certified; DIN 32757-1; DIN 66399
Voltage
120V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Disks, Paper, Paper Clips, Staples, USBs, Cut Style Strip-Cut, Max. Shredding Capacity 78 Sheets, Shred Size 1/4 in, Shredding Speed 18 fpm, Wastebasket Capacity 55 gal, Classification Departmental, Security Level 2, Duty Continuous, Voltage 120V AC, Single Phase, Amperage Draw 12 A, Throat Width 16 in, Color White, Depth 23 19/64 in, Height 40 13/32 in, Width 27 19/32 in, Standards UL Approved; CE-Certified; DIN 32757-1; DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.