Paper Shredder, Strip-Cut Style
Mfr # SECURIO B22
Zoro # G8507129
product price: $664.99
/ea
Free Shipping & Returns
Key Features
Wastebasket Capacity
8.7 gal
Standards
UL Listed
Amperage Draw
3.7
Classification
Small office
Cut Style
Strip-Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SECURIO B22
Zoro #
G8507129
UPC #
-
Country of Origin
Germany
Dimensions
Overall Dimensions
23.1 x 14.8 x 11.3"
Throat Width
9 1/2 in
Shred Size
1/4 in
Width
14 51/64 in
Height
23 3/32 in
Depth
11 19/64 in
Details
Wastebasket Capacity
8.7 gal
Standards
UL Listed
Amperage Draw
3.7
Classification
Small office
Item
Paper Shredder
Cut Style
Strip-Cut
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Duty
Continuous
Max. Shredding Capacity
24 Sheets
Shredding Speed
16 fpm
Security Level
2
Voltage @ 60 Hz
115VAC
Phase
single
Color
White
Voltage
115V AC
Description
Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 24 Sheets, Shred Size 1/4 in, Shredding Speed 16 fpm, Wastebasket Capacity 8.7 gal, Classification Small Office, Security Level 2, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 3.7 A, Throat Width 9 1/2 in, Color White, Depth 11 19/64 in, Height 23 3/32 in, Width 14 51/64 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.