Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Strip-Cut Style

  • Mfr # SECURIO B26s

  • Zoro # G8506885


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Shredding Speed
13 fpm
Amperage Draw
4.9
Throat Width
9 1/2 in
Overall Dimensions
26.6 x 19.6 x 15.6"
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO B26s
Zoro #
G8506885
UPC #
04026631047616
Country of Origin
Germany

Dimensions

Throat Width
9 1/2 in
Overall Dimensions
26.6 x 19.6 x 15.6"
Shred Size
1/4 in
Width
19 19/32 in
Height
26 19/32 in
Depth
15 19/32 in

Details

Shredding Speed
13 fpm
Amperage Draw
4.9
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Wastebasket Capacity
14.5 gal
Phase
single
Color
White
Classification
Small office
Cut Style
Strip-Cut
Standards
UL Listed
Security Level
2
Voltage @ 60 Hz
115VAC
Item
Paper Shredder
Duty
Continuous
Max. Shredding Capacity
30 Sheets
Voltage
115V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 30 Sheets, Shred Size 1/4 in, Shredding Speed 13 fpm, Wastebasket Capacity 14.5 gal, Classification Small Office, Security Level 2, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 9 1/2 in, Color White, Depth 15 19/32 in, Height 26 19/32 in, Width 19 19/32 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.