Zoro Homepage

Paper Shredder, Strip-Cut Style

  • Mfr # SECURIO C16

  • Zoro # G8507165


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Shreds
Credit Cards, Paper, Paper Clips, Staples
Phase
single
Cut Style
Strip-Cut
Duty
10/30
Security Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURIO C16
Zoro #
G8507165
UPC #
-
Country of Origin
Germany

Dimensions

Throat Width
8 3/4 in
Overall Dimensions
17.9 x 14.4 x 11.3"
Shred Size
1/4 in
Width
14 13/32 in
Depth
11 19/64 in
Height
17 29/32 in

Details

Shreds
Credit Cards, Paper, Paper Clips, Staples
Phase
single
Cut Style
Strip-Cut
Duty
10/30
Security Level
2
Shredding Speed
8.67 fpm
Item
Paper Shredder
Classification
Personal
Standards
UL Listed
Color
White
Voltage @ 60 Hz
115VAC
Wastebasket Capacity
6.6 gal
Amperage Draw
1.3
Max. Shredding Capacity
18 Sheets
Voltage
115V AC

Description

Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 18 Sheets, Shred Size 1/4 in, Shredding Speed 9 fpm, Wastebasket Capacity 6.6 gal, Classification Personal, Security Level 2, Duty 10/30, Voltage 115V AC, Single Phase, Amperage Draw 1.3 A, Throat Width 8 3/4 in, Color White, Depth 11 19/64 in, Height 17 29/32 in, Width 14 13/32 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.