Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Strip-Cut Style

  • Mfr # shredstar S10

  • Zoro # G1836499


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Security Level
2
Throat Width
8 3/4 in
Phase
single
Standards
UL Listed
Max. Shredding Capacity
10 Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
shredstar S10
Zoro #
G1836499
UPC #
266310270254
Country of Origin
China

Dimensions

Throat Width
8 3/4 in
Shred Size
1/4 in
Overall Dimensions
17.5 x 13.6 x 9.6"
Depth
9 19/32 in
Height
17 1/2 in
Width
13 19/32 in

Details

Security Level
2
Phase
single
Standards
UL Listed
Max. Shredding Capacity
10 Sheets
Voltage @ 60 Hz
115VAC
Color
White
Wastebasket Capacity
4.8 gal
Shreds
CDs, Credit Cards, Paper, Staples
Classification
Personal
Cut Style
Strip-Cut
Amperage Draw
1.23
Shredding Speed
8.3 fpm
Duty
4/15
Item
Paper Shredder
Voltage
115V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 10 Sheets, Shred Size 1/4 in, Shredding Speed 8 fpm, Wastebasket Capacity 4.8 gal, Classification Personal, Security Level 2, Duty 4/15, Voltage 115V AC, Single Phase, Amperage Draw 1.23 A, Throat Width 8 3/4 in, Color White, Depth 9 19/32 in, Height 17 1/2 in, Width 13 19/32 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.