Zoro Homepage

Paper Shredder, Strip-Cut Style

  • Mfr # shredstar S25

  • Zoro # G8481490


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Shred Size
1/4 in
Color
White
Wastebasket Capacity
6.9 gal
Overall Dimensions
21.7 x 15.6 x 11"
Classification
Personal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
shredstar S25
Zoro #
G8481490
UPC #
-
Country of Origin
China

Dimensions

Shred Size
1/4 in
Overall Dimensions
21.7 x 15.6 x 11"
Throat Width
9 in
Height
21 45/64 in
Depth
11 in
Width
15 19/32 in

Details

Color
White
Item
Paper Shredder
Wastebasket Capacity
6.9 gal
Classification
Personal
Phase
single
Cut Style
Strip-Cut
Shredding Speed
9 fpm
Duty
15/30
Security Level
2
Voltage @ 60 Hz
115VAC
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Max. Shredding Capacity
25 Sheets
Amperage Draw
3.29
Standards
UL Listed
Voltage
115V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 25 Sheets, Shred Size 1/4 in, Shredding Speed 9 fpm, Wastebasket Capacity 6.9 gal, Classification Personal, Security Level 2, Duty 15/30, Voltage 115V AC, Single Phase, Amperage Draw 3.29 A, Throat Width 9 in, Color White, Depth 11 in, Height 21 45/64 in, Width 15 19/32 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.