Paper Shredder, Strip-Cut, White, 34.3 gal.
Mfr # Pure 630
Zoro # G4291290
product price: $1,457.07
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Classification
Large office
Security Level
2
Overall Dimensions
35 x 24.4 x 19"
Color
White
Phase
single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Pure 630
Zoro #
G4291290
UPC #
-
Country of Origin
Germany
Dimensions
Overall Dimensions
35 x 24.4 x 19"
Throat Width
12 in
Shred Size
1/4 in
Height
35 in
Depth
19 in
Width
24 13/32 in
Details
Classification
Large office
Security Level
2
Color
White
Item
Paper Shredder
Phase
single
Shredding Speed
17 fpm
Cut Style
Strip-Cut
Voltage @ 60 Hz
115VAC
Duty
Continuous
Max. Shredding Capacity
42 Sheets
Shreds
CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples
Wastebasket Capacity
34.3 gal
Standards
DIN 66399; UL Listed
Voltage
115V AC
Application
Office
Description
Paper Shredder, Shreds CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 42 Sheets, Shred Size 1/4 in, Shredding Speed 17 fpm, Wastebasket Capacity 34.3 gal, Classification Large Office, Security Level 2, Duty Continuous, Voltage 115V AC, Single Phase, Throat Width 12 in, Color White, Depth 19 in, Height 35 in, Width 24 13/32 in, Standards DIN 66399; UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.