Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Strip-Cut, White, 38.3 gal.

  • Mfr # Pure 740

  • Zoro # G6159940


product price: $1,763.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Phase
single
Throat Width
15 3/4 in
Voltage @ 60 Hz
115VAC
Shredding Speed
17 fpm
Duty
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pure 740
Zoro #
G6159940
UPC #
-
Country of Origin
Germany

Dimensions

Throat Width
15 3/4 in
Shred Size
1/4 in
Overall Dimensions
35 x 24.4 x 19"
Depth
19 in
Width
24 13/32 in
Height
35 in

Details

Phase
single
Voltage @ 60 Hz
115VAC
Shredding Speed
17 fpm
Duty
Continuous
Shreds
CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples
Classification
Large office
Security Level
2
Max. Shredding Capacity
42 Sheets
Cut Style
Strip-Cut
Item
Paper Shredder
Color
White
Wastebasket Capacity
38.3 gal
Standards
DIN 66399
Voltage
115V AC

Description

Paper Shredder, Shreds CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 42 Sheets, Shred Size 1/4 in, Shredding Speed 17 fpm, Wastebasket Capacity 38.3 gal, Classification Large Office, Security Level 2, Duty Continuous, Voltage 115V AC, Single Phase, Throat Width 15 3/4 in, Color White, Depth 19 in, Height 35 in, Width 24 13/32 in, Standards DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.