Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Strip-Cut, White, 39.6 gal.

  • Mfr # Pure 830

  • Zoro # G6159931


product price: $3,169.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Throat Width
13 in
Phase
single
Voltage @ 60 Hz
115VAC
Security Level
2
Overall Dimensions
37.5 x 22.7 x 21.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pure 830
Zoro #
G6159931
UPC #
-
Country of Origin
Germany

Dimensions

Throat Width
13 in
Overall Dimensions
37.5 x 22.7 x 21.5"
Shred Size
1/8 in
Depth
21 1/2 in
Height
37 1/2 in
Width
22 45/64 in

Details

Phase
single
Voltage @ 60 Hz
115VAC
Security Level
2
Cut Style
Strip-Cut
Shredding Speed
19.5 fpm
Wastebasket Capacity
39.6 gal
Color
White
Duty
Continuous
Classification
Departmental
Shreds
CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples
Max. Shredding Capacity
49 Sheets
Item
Paper Shredder
Standards
DIN 66399
Voltage
115V AC

Description

Paper Shredder, Shreds CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 49 Sheets, Shred Size 1/8 in, Shredding Speed 22 fpm, Wastebasket Capacity 39.6 gal, Classification Departmental, Security Level 2, Duty Continuous, Voltage 115V AC, Single Phase, Throat Width 13 in, Color White, Depth 21 1/2 in, Height 37 1/2 in, Width 22 45/64 in, Standards DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.