Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Strip-Cut, White, 5.3 gal.

  • Mfr # Pure 220

  • Zoro # G4291248


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Phase
single
Overall Dimensions
18.3 x 14.4 x 10.1"
Voltage @ 60 Hz
115VAC
Cut Style
Strip-Cut
Security Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pure 220
Zoro #
G4291248
UPC #
-
Country of Origin
Germany

Dimensions

Overall Dimensions
18.3 x 14.4 x 10.1"
Shred Size
1/8 in
Throat Width
9 in
Width
14 13/32 in
Height
18 19/64 in
Depth
10 3/32 in

Details

Phase
single
Voltage @ 60 Hz
115VAC
Cut Style
Strip-Cut
Security Level
2
Shreds
Credit Cards, Paper, Paper Clips, Staples
Item
Paper Shredder
Duty
3/60
Classification
Small office
Shredding Speed
8.6 fpm
Max. Shredding Capacity
15 Sheets
Wastebasket Capacity
5.3 gal
Color
White
Standards
DIN 66399
Voltage
115V AC
Application
Office

Description

Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 15 Sheets, Shred Size 1/8 in, Shredding Speed 9 fpm, Wastebasket Capacity 5.3 gal, Classification Small Office, Security Level 2, Duty 3/60, Voltage 115V AC, Single Phase, Throat Width 9 in, Color White, Depth 10 3/32 in, Height 18 19/64 in, Width 14 13/32 in, Standards DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.