Zoro Homepage

Paper Shredder, Strip-Cut, White, 6.6 gal.

  • Mfr # Pure 320

  • Zoro # G4291220


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Voltage @ 60 Hz
115VAC
Color
White
Max. Shredding Capacity
18 Sheets
Shredding Speed
9.8 fpm
Cut Style
Strip-Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pure 320
Zoro #
G4291220
UPC #
-
Country of Origin
Germany

Dimensions

Throat Width
9 in
Shred Size
1/4 in
Overall Dimensions
21.9 x 14.4 x 10"
Width
14 13/32 in
Height
21 29/32 in
Depth
10 in

Details

Voltage @ 60 Hz
115VAC
Color
White
Max. Shredding Capacity
18 Sheets
Shredding Speed
9.8 fpm
Cut Style
Strip-Cut
Security Level
2
Shreds
CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples
Duty
7/16
Phase
single
Wastebasket Capacity
6.6 gal
Classification
Small office
Item
Paper Shredder
Standards
DIN 66399; UL Listed
Voltage
115V AC
Application
Office

Description

Paper Shredder, Shreds CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 18 Sheets, Shred Size 1/4 in, Shredding Speed 10 fpm, Wastebasket Capacity 6.6 gal, Classification Small Office, Security Level 2, Duty 7/16, Voltage 115V AC, Single Phase, Throat Width 9 in, Color White, Depth 10 in, Height 21 29/32 in, Width 14 13/32 in, Standards DIN 66399; UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.