Paper Shredder, Strip-Cut, White, 9.2 gal.
Mfr # Pure 420
Zoro # G4291275
product price: $713.99
/ea
Free Shipping & Returns
Key Features
Overall Dimensions
24.5 x 15.6 x 11.5"
Voltage @ 60 Hz
115VCA
Color
White
Security Level
2
Cut Style
Strip-Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Pure 420
Zoro #
G4291275
UPC #
-
Country of Origin
Germany
Dimensions
Overall Dimensions
24.5 x 15.6 x 11.5"
Throat Width
9 1/2 in
Shred Size
1/4 in
Width
15 19/32 in
Depth
11 1/2 in
Height
24 1/2 in
Details
Voltage @ 60 Hz
115VCA
Color
White
Security Level
2
Cut Style
Strip-Cut
Classification
Small office
Phase
single
Item
Paper Shredder
Duty
Continuous
Max. Shredding Capacity
24 Sheets
Wastebasket Capacity
9.2 gal
Shreds
CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples
Shredding Speed
12.8 fpm
Standards
DIN 66399; UL Listed
Voltage
115V AC
Application
Office
Description
Paper Shredder, Shreds CDs/DVDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 24 Sheets, Shred Size 1/4 in, Shredding Speed 13 fpm, Wastebasket Capacity 9.2 gal, Classification Small Office, Security Level 2, Duty Continuous, Voltage 115V AC, Single Phase, Throat Width 9 1/2 in, Color White, Depth 11 1/2 in, Height 24 1/2 in, Width 15 19/32 in, Standards DIN 66399; UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.