Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Strip-Cut, White, Personal

  • Mfr # C14

  • Zoro # G4313815


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Classification
Personal
Shred Size
1/8 in
Cut Style
Strip-Cut
Shreds
Credit Cards, Paper, Paper Clips, Staples
Security Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C14
Zoro #
G4313815
UPC #
04026631054010
Country of Origin
Germany

Dimensions

Shred Size
1/8 in
Throat Width
9 1/2 in
Overall Dimensions
17.9 x 14.4 x 10.2"
Width
14 13/32 in
Height
17 29/32 in
Depth
10 13/64 in

Details

Classification
Personal
Cut Style
Strip-Cut
Shreds
Credit Cards, Paper, Paper Clips, Staples
Security Level
2
Max. Shredding Capacity
12 Sheets
Wastebasket Capacity
5.3 gal
Color
White
Duty
3/30
Phase
single
Shredding Speed
8.7 fpm
Item
Paper Shredder
Amperage Draw
3.7
Voltage @ 60 Hz
115V
Standards
DIN 66399
Voltage
115V AC

Description

Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 12 Sheets, Shred Size 1/8 in, Shredding Speed 9 fpm, Wastebasket Capacity 5.3 gal, Classification Personal, Security Level 2, Duty 3/30, Voltage 115V AC, Single Phase, Amperage Draw 3.7 A, Throat Width 9 1/2 in, Color White, Depth 10 13/64 in, Height 17 29/32 in, Width 14 13/32 in, Standards DIN 66399

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.