Paper Shredder, Strip-Cut, White
Mfr # Pure 120
Zoro # G4291266
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Shred Size
1/8 in
Max. Shredding Capacity
14 Sheets
Shreds
Credit Cards, Paper, Paper Clips, Staples
Wastebasket Capacity
5.3 gal
Classification
Small office
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Pure 120
Zoro #
G4291266
UPC #
04026631054034
Country of Origin
Germany
Dimensions
Shred Size
1/8 in
Overall Dimensions
18.3 x 14.4 x 10.1"
Throat Width
9 in
Depth
10 3/32 in
Width
14 13/32 in
Height
18 19/64 in
Details
Max. Shredding Capacity
14 Sheets
Shreds
Credit Cards, Paper, Paper Clips, Staples
Wastebasket Capacity
5.3 gal
Classification
Small office
Item
Paper Shredder
Voltage @ 60 Hz
115VAC
Security Level
2
Duty
3/30
Shredding Speed
8.6 fpm
Color
White
Phase
single
Cut Style
Strip-Cut
Standards
DIN 66399
Voltage
115V AC
Description
Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 14 Sheets, Shred Size 1/8 in, Shredding Speed 9 fpm, Wastebasket Capacity 5.3 gal, Classification Small Office, Security Level 2, Duty 3/30, Voltage 115V AC, Single Phase, Throat Width 9 in, Color White, Depth 10 3/32 in, Height 18 19/64 in, Width 14 13/32 in, Standards DIN 66399
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.