Powerline Strip-Cut Continuous Duty Industrial Shredder
- Mfr # HSM1513
- Zoro # G124216582
product price:Â
$
20,028.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSM1513
- Zoro #
- G124216582
- UPC #
- -
- Country of Origin
- China
Description
High quality materials and "Made in Germany" quality for safety and durability. Cutting rollers made of hardened solid steel. Convenient material feeding via conveyor belt. Powerful motor allows for continuous operation. An automatic return eliminates paper jams. Effortless emptying via a removable trolley with a reusable collecting bag. User safety through emergency off switch. Functional operator control panel with LED indicator. Extension of the loading table by 600 mm; used for material storage (left or right). Specifications Shred Type: Strip Cut. Shredder Type: Continuous Shredder. Sheet Shred Capacity: 49 Per Pass. Shred Size: 0.25 in. Shred Speed: 41 ft/min. Security Level: Level 2. Input Voltage: 208 V AC. Frequency: 60 Hz. Height: 65 in. Width: 45.5 in. Depth: 61.7 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.