Shop PCI
See all product information
Create Account
Kyocera Tk-1152 Black Toner Ctg 3K
- Mfr # TK-1152-PCI
- Zoro # G0967247
product price:Â
$
27.29
/ea
Key Features
Max. Page Yield
3000 Black
Color
Black
Width
5in
Depth
11in
Height
5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK-1152-PCI
- Zoro #
- G0967247
- UPC #
- 845161077993
- Country of Origin
- Unknown
Dimensions
- Width
- 5in
- Depth
- 11in
- Height
- 5in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 3000 Black
- Color
- Black
- Print Technology
- Laser
- Compatible OEM Model Number
- M2635DW, M2135, M2735DW, M2635DN
- Ink/Toner Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.