Shop HSM
Create Account
ProfitPack 400 Single-Layer Cardboard Converter
- Mfr # HSM1528
- Zoro # G424217517
product price:Â
$
4,393.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSM1528
- Zoro #
- G424217517
- UPC #
- -
- Country of Origin
- China
Description
Rips through tough cardboard while conveniently resting on your tabletop. Go green with this portable and powerful tool. Ideal for large archives or as a central shredding point. Features Hardened cutting rollers for ripping through one layer of tough cardboard while conveniently resting on your tabletop. Specially shaped cutting rollers guarantee even, optimum padding of the material. Continuous Duty Operation ensures continual shredding with no down time. Sturdy sheet steel housing is ideal for use in dispatch and warehouse areas. Thermal fuse to protect against overheating. AC power connection. On/off and reverse rocker switch. Complies with national and international safety regulations. Made in Germany. Specifications Intake width: 16.3 in. . Noise level: 66 dB. Power consumption of the motor: 1400 W. Voltage: 120 V. Frequency: 60 Hz. Driving power: 1.54 kW. Dimension: 14.125 in H x 23.25 in W x 14.5 in D. Weight: 82 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.