P1DHV3 Compact Printing Calculator - Sign Change, Built-in Memory, Item Count, Clock, Calendar -
- Mfr # P1-DHV-3
- Zoro # G623364937
product price:Â
$
48.99
/ea
Key Features
Characteristics
Built-in Memory, Sign Change, Calendar, Item Count, Clock
Display Digits
12
Height
1.6 in
Width
3.9 in
Length
7.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1-DHV-3
- Zoro #
- G623364937
- UPC #
- 13803289183
- Country of Origin
- China
- Characteristics
- Built-in Memory, Sign Change, Calendar, Item Count, Clock
- Display Digits
- 12
- Item
- Printing Calculator
- Color
- Sliver
- Functions
- Double Check Function , Currency Conversion, Tax Calculation, Business Calculation, Time Calculation, Sign Change, Grand Total, Memory, Percentage, Decimal & Rounding, Backspace, Item Count, Clock & Calendar
- Includes
- Paper Roll, User Manual
Dimensions
- Height
- 1.6 in
- Width
- 3.9 in
- Length
- 7.7 in
Description
P1DHV3 Compact Printing Calculator - Sign Change, Built-in Memory, Item Count, Clock, Calendar - 12 Digits - 1.6in Height x 3.9in Width x 7.7in Length - Sliver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.