Pure 120 Cross Cut Shredder

  • Mfr # HSM2313
  • Zoro # G724188395
product price: 
$
466.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HSM2313
Zoro #
G724188395
UPC #
-
Country of Origin
China

Description

Features High quality materials. Cutting rollers made of hardened steel. Quiet operation minimizes noise development in the workplace. Low power consumption in standby mode. Paper feed with overload protection reduces paper jams. The device automatically switches off if pressure is applied to the safety element. Practical automatic start & stop. Effortless emptying of the waste container via the removable housing top. Timeless machine design in trendy white. Specifications Color: White & anthracite. Cutting type: Cross cut. Cutting width: 0.15625 in. . Particle length: 1 in. . Cutting capacity ( 70g/m²): 6-7 sheets. Intake width: 8.9 in. . Container volume: 5.3 gal. Noise level: 55 - 58 dB. Power consumption of the motor 300 W. Voltage: 115 V. Frequency: 60 Hz.

Ratings & reviews