Securio 39 Per Pass Strip-Cut Shredder- 38.30 gal
- Mfr # HSM1850
- Zoro # G824186833
product price:Â
$
4,854.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSM1850
- Zoro #
- G824186833
- UPC #
- -
- Country of Origin
- China
Description
Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. Ideal for entire departments and office floors. Optimized cutting device technology destroys 37-39 sheets of paper, creating 56 strip-cut particles per page. Also shreds staples, paper clips, credit/store cards, and CDs/DVDs. High quality materials and "Made in Germany" quality for safety and durability complete with a 3 year warranty. Automatic paper feed with overload protection reduces paper jams. Continuous Duty Operation ensures continual shredding with no down time. Energy Management Control System: 90% energy savings thanks to the sleep mode and automatic shutdown. Quiet operation minimizes noise development in the workplace. Cutting rollers made of hardened solid steel with lifetime warranty. Comprehensive Safety System - UL Approved, CE-Certified. TAA Compliant. Inspection window to monitor filling level. Multifunction element for intuitive operation. Light barrier for automatic start / stop. Mobile on castors. Convenient and effortless removal and emptying of collection bag. High quality wooden floor cabinet with door. 38.3-gallon bin. Specifications Shred Type: Strip Cut. Sheet Shred Capacity: 39 Per Pass. Shred Size: 0.13 in. Height: 36.9 in. Width: 22.8 in. Depth: 21.7 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.