Zoro Homepage

Securio AF100 Cross-Cut Paper Shredder

  • Mfr # HSM2063

  • Zoro # G9887326


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Features
Level Indicator, Automatic Feeding, Anti Jamming, Overload Protection, Quiet Operation, Auto Start/Stop, Energy Management Control System
Color
White
Height
24.4 in
Width
14.7 in
Application
Home/Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM2063
Zoro #
G9887326
UPC #
-
Country of Origin
Germany

Dimensions

Height
24.4 in
Width
14.7 in
Depth
10.2 in
Shred Size
0.156 in x 1 in
Throat Width
8.90 in

Details

Features
Level Indicator, Automatic Feeding, Anti Jamming, Overload Protection, Quiet Operation, Auto Start/Stop, Energy Management Control System
Item
Securio AF100 Cross-Cut Paper Shredder
Color
White
Application
Home/Office
Shredding Speed
8.90 ft/min
Shreds
Credit Card, Paper, Paper Clip, Staples
Security Level
P-4
Wastebasket Capacity
6.60 gal
Max. Shredding Capacity
6 Per Pass
Cut Style
Cross Cut
Input Voltage
120V AC
Frequency
60 Hz
Motor Power
280 W
Shredder Type
Continuous

Description

Securio AF100 Cross-Cut Paper Shredder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.