Shop HSM
Create Account
Securio Auto Feed 500C Micro-Cut Shredder with Automatic Paper Feed- 21.7 gal
- Mfr # HSM2102
- Zoro # G724216739
product price:Â
$
3,045.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSM2102
- Zoro #
- G724216739
- UPC #
- -
- Country of Origin
- China
Description
Reliable and time-saving shredding of stacks of paper. Nanogrip technology for reliable sheet intake. Useful dual function: Manual feed of paper during the autofeed stack processing. Lock-and-Go function protects the inserted paper stack against unauthorized access. Autofeed stack console color may vary. Cutting rollers made of hardened solid steel. Powerful motor allows for continuous operation. EcoSmart: Particularly low power consumption of 0.1 watts in standby mode. Dust emission tested by independent institute has proven safe & harmless. Automatic return eliminates paper jams. Quiet operation minimizes noise development in the workplace. Multifunction element for intuitive operation. Light barrier for automatic start / stop. Convenient and effortless removal and emptying of collection bag. High quality wooden floor cabinet with door. Level indicator through inspection window in the waste container. Mobile on castors. High quality materials and "Made in Germany" quality for security and durability complete with a 3 year warranty. Specifications Shred Type: Micro Cut. Shredder Type: Continuous Shredder. Shred Size: 62.5 mil x 0.56 in. Shred Speed: 37.43 ft/min. Throat Width: 9.50 in. Wastebin Capacity: 21.70 gal. Security Level: Level 4. Input Voltage: 115 V AC. Frequency: 60 Hz. Power Consumption: 0.67 HP. Dimension: 19.6 in H x 19.3 in W x 39.5 in D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.