Shop HSM
Create Account
Securio Cross-Cut Shredder- 16 Per Pass
- Mfr # HSM1884
- Zoro # G224195213
product price:Â
$
11,540.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSM1884
- Zoro #
- G224195213
- UPC #
- -
- Country of Origin
- China
Description
Reliable and time-saving shredding of stacks of paper. Nanogrip technology for reliable sheet intake. Useful dual function: Manual feed of paper during the autofeed stack processing. White glove is inside delivery service of the shredder to the location of the customer's choice & debris removal. Autofeed stack console color may vary. Cutting rollers made of hardened solid steel. Powerful motor allows for continuous operation. Energy Management Control System EcoSmart: Particularly low power consumption of 0.1 watts in standby mode. Dust emission tested by independent institute has proven safe & harmless. Automatic return eliminates paper jams. Quiet operation minimizes noise development in the workplace. Multifunction element for intuitive operation. Light barrier for automatic start / stop. Removable waste container for effortless emptying. Level indicator through inspection window in the waste container. High quality materials and "Made in Germany" quality for security and durability complete with a 3 year warranty. Specifications Shred Type: Cross Cut. Sheet Shred Capacity: 16. Shred Size: 62.5 mil x 0.56 in. Shred Speed: 11.23 ft/min. Height: 15.5 in. Width: 15 in. Depth: 29.1 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.