Shop HP

Toner/Toner Cartridge

  • Mfr # W2122A
  • Zoro # G700447379

product price: 
$
291.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
HP 212A
Printer Series
Laser Printer
Printer Model
212A
Ink/Toner Color
Yellow
Max. Page Yield
4500
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W2122A
Zoro #
G700447379
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
HP 212A
Printer Series
Laser Printer
Printer Model
212A
Ink/Toner Color
Yellow
Item
Toner/Toner Cartridge
Max. Page Yield
4500
Color
Yellow
Remanufactured Cartridge Number
No
For Use With
HP Color LaserJet Enterprise M554, M555; Color LaserJet Enterprise Flow MFP M578
Supply Type
Toner
Device Types
Laser Printer
Print Supply Technology
JetIntelligence
Paper Feeder Type
Roll Feed; Sheet Feed
Print Technology
Laser
Compatibility
HP Color LaserJet Enterprise M554dn Printer, HP Color LaserJet Enterprise M555dn, HP Color LaserJet Enterprise M555x, HP Color LaserJet Enterprise Flow MFP M578c, HP Color LaserJet Enterprise Flow MFP M578z, HP Color LaserJet Enterprise MFP M578dn, HP Color LaserJet Enterprise MFP M578f
Yield Type
Standard
Compatible Printer Brand
HP
Market Indicator Cartridge Number
212A
Page Yield - Yellow
4,500
Compatible Printer Model Number
M554dn, M555dn, M555x, M578c, M578dn, M578z
Compatible Printer Series
LaserJet Enterprise, LaserJet Enterprise Flow
Cartridge Condition
New
Page Yield - Total
4,500
Product Type
Toner Cartridge
Compatible OEM Model Number
M554dn, M555dn, M555x, Flow MFP M578c, Flow MFP M578z, MFP M578dn, MFP M578f

Description

Ink/Toner Color Yellow, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Toner/Toner Cartridge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.